FPPI®
3 in. Hex Lag Screw
Part #F0541000 | Item #4329533 | Manufacturer Part #05-410-00
Call for Pricing
EACH
Length:
3 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Length: 3 in
Screw Head: Hex Head
Tool Type: Lag Screw
Width: 1/2 in