3 in. NST Plastic Plug with Chain

You last purchased this on
 
FPPI®

FIG 07-281 3 in. NST Plastic Plug with Chain

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

FIG 07-281 3 in. NST Plastic Plug with Chain

  • Fast #
  • Part #F0728200
  • Item #3811597
  • Manufacturer Part #4324001084
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Break resistant
  • Not suitable as a test plug
  • Will not oxidize
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Collection:
FIG 07-281
End Connection 1:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Plastic
Material Type:
ABS
Product Type:
Chain, Plug
UL Listed:
No