• Cart

DESCRIPTION

FPPI Trim Fit® 300# Ductile Iron Grooved Butterfly Valve

F0650

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-536
Collection
Trim Fit®
FM Approved
Yes
Height
11-11/50 in
Material
Ductile Iron
NSF Certified
Yes
Pressure Class
300#
UL Listed
Yes
Valve Body Style
Grooved
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator Handle
Valve Size
2-1/2 in
Valve Type
Butterfly Valves
Width
3-7/20 in

Starting at
Call for Pricing
  • QUANTITY