FPPI®

300 psi IPS Water Pressure Gauge Kit

Part #F1156500  |  Manufacturer Part #11-565-00

High Pressure:

300
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

End Connection 1: IPS

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 300

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

NSF Certified: No