1-1/25 x 3/4 in. IPS Painted Plastic Wall Plate in Chrome Plated
Fig 01-220 1-1/25 x 3/4 in. IPS Painted Plastic Wall Plate in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for both interior and exterior uses
- Recommended for use in corrosive environments
- Made of single piece construction and are rustproof
- Will not fall off pipe under normal conditions
- Vacuum metalized Chrome finish for enhanced appearance
- FPPI wall plates feature one piece construction of flexible plastic, split for easy installation around installed pipe
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Fig 01-220
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3/16 in
- Diameter - Inside 1:
- 1-1/25 in
- Diameter - Outside:
- 3 in
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Ceiling Mount, Floor Mount
- Material:
- Plastic
- Product Type:
- Wall Plate
- UL Listed:
- No