3/8 in. Zinc Rod Coupling

You last purchased this on
 
FPPI®

3/8 in. Zinc Rod Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

3/8 in. Zinc Rod Coupling

  • Fast #
  • Part #F0513600
  • Item #3574410
  • Manufacturer Part #4399001210
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Zinc rod coupling, 3/8" x 1-3/4"
  • Requires Certification

Specifications

Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Coating:
Zinc
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
1-3/4 in
Size:
3/8 in-16