4 x 1/8 in. Rubber Gasket Kit
4 x 1/8 in. Rubber Gasket Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contains 1/8" thick red rubber ring gasket and 8 bolts and nuts
- Suitable for class 125 flanges
- FlangeFit® bolt and gasket kit
- Skin-packed to durable cardboard
Specifications
- ANSI:
- ANSI B18.2.1, ANSI B18.2.2
- ASME:
- ASME B18.2.1, ASME B18.2.2
- Application:
- Fire Protection
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 4 in
- FM Approved:
- No
- Material:
- Rubber
- Product Type:
- Gasket Kit
- Thickness:
- 1/8 in
- UL Listed:
- No