4 x 2-1/2 x 2-1/2 in. NST Fire Department Connection with Double Clapper Siamese

You last purchased this on
 
FPPI®

4 x 2-1/2 x 2-1/2 in. NST Fire Department Connection with Double Clapper Siamese

  • Fast #
  • Part #F0912100
  • Item #4596040
  • Manufacturer Part #4380001840
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

4 x 2-1/2 x 2-1/2 in. NST Fire Department Connection with Double Clapper Siamese

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The 2-1/2 in inlets are pin lug design for ease of use and compatibility with local re service districts
  • Swivel gaskets are included
  • Manufactured from solid brass components to increase service life
  • Breakable caps or plugs should be installed to protect threads and prevent debris from being accidently introduced into the water way
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
NST
End Connection 3:
NST
End Connections:
FNPT x NST x NST
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in x 2-1/2 in
Material:
Rough Brass
Product Type:
Clapper, Straight, Double
UL Listed:
Yes