Storz 4 in. Cap and Chain

You last purchased this on
 
FPPI®

FIG 09-200 Storz 4 in. Cap and Chain

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

FIG 09-200 Storz 4 in. Cap and Chain

  • Fast #
  • Part #F0922000
  • Item #1619145
  • Manufacturer Part #4380002090
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shown with connection
  • NFPA 1963
  • Fire department connections
  • Included metal grille protects the waterway from foreign debris
  • "Sexless" connection saves time and eliminates connection errors
  • Metal face eliminates gasket failure
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Collection:
FIG 09-200
End Connection 1:
Storz
End Connections:
Storz
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Material:
Aluminum
NSF Certified:
No
Product Type:
Cap, Chain
UL Listed:
Yes