3/4 x 520 in. Plastic PTFE Tape in White
3/4 x 520 in. Plastic PTFE Tape in White
Frequently Purchased Together
Product Details
- Made from PTFE and manufactured to MIL spec T27730A
Documents
Specifications
- Application:
- Sealing, Fire Protection
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Size:
- 3/4 in x 520 in
- Thickness:
- 0.09 mil
- UL Listed:
- No
- Width:
- 3/4 in