6 x 4 in. Aluminum Control Valve Sign in Red
6 x 4 in. Aluminum Control Valve Sign in Red
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 6 in
- Letter Color:
- Red
- Material:
- Aluminum
- Product Type:
- Control Valve Sign
- Size:
- 6 in x 4 in
- Thickness:
- 0.02 in
- UPC:
- 879898001273
- Width:
- 4 in