750 mL Anaerobic Sealant
PipeFit® AS 750 mL Anaerobic Sealant
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Anaerobic thread sealant with PTFE
- Cures to a vibration proof polymer shim
- PipeFit® AS®
- Do not use on CPVC or other plastic pipe
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- PipeFit® AS
- Material:
- Paste
- Product Type:
- Anaerobic Sealant
- Size:
- 750 mL
- UL Listed:
- No