9 x 7 in. Aluminum Control Valve Sign

You last purchased this on
 
FPPI®

9 x 7 in. Aluminum Control Valve Sign

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

9 x 7 in. Aluminum Control Valve Sign

  • Fast #
  • Part #F0203800
  • Item #461864
  • Manufacturer Part #4399000160
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Meets or exceeds NFPA13 requirements
  • FPPI's sprinkler identification signs are manufactured of aluminum, painted white then printed with "fade resistant" red ink
  • Screen printed with fade resistant red ink
  • Designed in accordance with NFPA requirements
  • Each sign is drilled for easy installation and is plastic coated to prevent scratching of finish during shipment and final installation
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Whites
Color Finish Name:
White, Red
FM Approved:
No
Length:
9 in
Letter Color:
Red
Lettering:
Control Valve
Material:
Aluminum
Product Type:
Fire Sprinkler Sign
Size:
9 in x 7 in
Thickness:
0.020 in
UL Listed:
No
Width:
7 in