Caulk & Walk® 10.5 oz. Sealant

Part #F0320000  |  Item #2151048  |  Manufacturer Part #03-200-00

Size:

10.05 oz

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • BlazeMaster® Caulk and Walk® fire stop Sealant for CPVC
  • Compatible with BlazeMaster® CPVC piping systems
  • Paintable
  • Available in Rust Red
  • Graphite based intumescent properties
  • Available in 300 ml tubes and 5 gal pails

Documents

Specifications

ASTM Specifications: ASTM E814

Collection: Caulk & Walk®

Color Finish: White

Color Finish Category: Whites

Material: Acrylic

Product Type: Sealant

Size: 10.05 oz

UL Listed: Yes