Break Shackle Lock in Brass
Break Shackle Lock in Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Keyed alike to allow easy access
- Resealable plastic case
- Break shackle locks to prevent tampering with control valves
Specifications
- Application:
- Fire Protection
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- FM Approved:
- No
- Material:
- Brass
- Product Type:
- Break Shackle Lock
- UL Listed:
- No