Red Enamel Double Hook Sprinkler Head Guard with Shield in Red (Piece of 1)
Red Enamel Double Hook Sprinkler Head Guard with Shield in Red (Piece of 1)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Sprinkler
- Coating:
- Red Enamel
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 2-1/2 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Sprinkler Head Guard
- UL Listed:
- No