7-1/4 in. Steel Sprinkler Head Box
Figure 02-400 7-1/4 in. Steel Sprinkler Head Box
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hinged door remains closed for protection
- Not intended for exposed or harsh environments
- Equipped with "knockouts" to accommodate 1/2" or 3/4" sprinkler heads
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Red Enamel
- Collection:
- Figure 02-400
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Length:
- 7-1/4 in
- Material:
- Steel
- Product Type:
- Sprinkler Head Box
- UL Listed:
- No