SureTest™ 1-1/4 in. Test and Drain Valve

Part #F0685200  |  Item #5061338  |  Manufacturer Part #06-852-00

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: SureTest™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

Material: Bronze

Maximum Pressure: 175 psi

UL Listed: Yes

Valve Operator: Lever Handle

Valve Seat Material: RTRFE

Valve Size: 1-1/4 in

Valve Type: Test & Drain Valve