FPPI®
SureTest™ 1 in. Test and Drain Valve
Part #F0685000 | Item #5061339 | Manufacturer Part #06-850-00
Valve Size:
1 inProduct Details
Documents
Specifications
Collection: SureTest™
FM Approved: Yes
Material: Bronze
Maximum Pressure: 175 psi
UL Listed: Yes
Valve Operator: Lever Handle
Valve Seat Material: RTRFE
Valve Size: 1 in
Valve Type: Test & Drain Valve