Framed FRAMED LARGE LED WALL LIGHT 3000K IN BRONZE

Part #MWS73660BZ  |  Item #7774525  |  Manufacturer Part #WS-73660-BZ

Type:

MWS73660BZ
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid aluminum construction with white mitered glass and high powered dimmable LED's. Available in a Wet location or Damp location listing. (Wet has a W in part number).
  • Low profile ADA compliant. Up and down illumination.
  • Universal Input Voltage Driver (120V-240V-277V) located in 4in junction box. Custom CCT options available by special order.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 55,000, Color Temp: 3000K.
  • Standards: ETL & ETL listed for damp locations.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Bulb Type: LED

Collection: Framed

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 60 in

Indoor Outdoor: Indoor

Length: 4 in

Light Bulb Beam Type: Flood

Lighting Style: Traditional

Lumens: 1044

Lumens per Watt LPW : 50

Material: Aluminum

Number Of Hours: 55000

Number Of Lights: 2

Number Of Pieces: 1 Piece

Power Source: Electric

Type: MWS73660BZ

UL Listed: No

Volts: 120/240/277V

Watts: 21

Width: 8 in

Wire Gauge: 21 ga