12 in. Furnace Pipe

You last purchased this on
 
Francer Industries

12 in. Furnace Pipe

This product requires certification to purchase.
You last purchased this on
 
Francer Industries

12 in. Furnace Pipe

  • Fast #
  • Part #FFP412
  • Item #7300615
  • Manufacturer Part #FP412
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
4 in
Gauge (metal):
26 ga
Length:
12 in
Material:
Steel
Vent Duct Shape:
Round