24 x 6 in. Galvanized Furnace Pipe Joint

You last purchased this on
 
Francer Industries

24 x 6 in. Galvanized Furnace Pipe Joint

This product requires certification to purchase.
You last purchased this on
 
Francer Industries

24 x 6 in. Galvanized Furnace Pipe Joint

  • Fast #
  • Part #FFP624
  • Item #7296301
  • Manufacturer Part #FP624
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
26 ga
Length:
2 ft
Material:
Steel
Vent Duct Shape:
Round