4 in. 26 ga 90 Degree Duct Elbow

You last purchased this on
 
Francer Industries

4 in. 26 ga 90 Degree Duct Elbow

This product requires certification to purchase.
You last purchased this on
 
Francer Industries

4 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #FFP490
  • Item #7296373
  • Manufacturer Part #FP490
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Duct Elbow Type:
Adjustable
Duct Size:
4 in
Elbow Degree:
90 DD
Gauge (metal):
26 ga
Vent Duct Shape:
Round