This product requires certification to purchase.

You last purchased this on
 
Francer Industries

  • Fast #
  • Part #FFP612
  • Item #7296312
  • Manufacturer Part #FP612
3.7 out of 5 Customer Rating
You last purchased this on
 
Francer Industries

  • Fast #
  • Part #FFP612
  • Item #7296312
  • Manufacturer Part #FP612
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
26 ga
Length:
12 in
Material:
Steel
Vent Duct Shape:
Round