2 in. Cast Iron Roof Drain

Part #F852NK  |  Item #1203621  |  Manufacturer Part #F852N

Call for Pricing EACH

Fits Pipe Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Adjustable: No

Construction: Non-Membrane

Drain Base Height: 5 in

Drain Base Material: Cast Iron

Drain Base Width: 8-1/2 in

Drain Grate Material: Cast Iron

Fits Pipe Size: 2 in