2 in. No Hub Cast Iron Floor Drain

Part #FN72W5375R  |  Item #1203240  |  Manufacturer Part #N72W5375R

Call for Pricing EACH

Fits Pipe Size:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Adjustable: Yes

Construction: Non-Membrane

Drain Base Material: Cast Iron

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 2 in

Grate Diameter: 5 in

Grate Shape: Round

Outlet Type: No Hub