3 - 4 in. Bronze/Brass Cleanout

Part #F4440P  |  Item #1203222  |  Manufacturer Part #4440

Call for Pricing EACH

Fits Pipe Size:

3 in - 4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Adjustable: No

Cover Material: Brass

Cover Shape: Round

Drain Base Height: 5-1/4 in

Drain Base Material: Bronze/Brass

Fits Pipe Size: 3 in - 4 in

Plug Diameter: No