DESCRIPTION

Frank Pattern 4 in. Cast Iron Closet Ring Set for 3/4 in. Offset

F40

Length:

SPECIFICATIONS

Fits Pipe Size
4 in
IsAcceptableImage
Length
2 in
Material
Cast Iron
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY