4 in. Offset Quick Connect Closet Flange

Part #FOS40  |  Item #1203206  |  Manufacturer Part #OS40

Call for Pricing EACH

Material:

Cast Iron

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Material: Cast Iron

Test Cap Included: No