4 in. Slotted Closet Ring with Cap

Part #F40TCSL  |  Item #7183170  |  Manufacturer Part #40TCSL

Call for Pricing EACH

Fits Pipe Size:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Fits Pipe Size: 4 in

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Flange Type: Closet

GSA Approved: No

IAPMO Listed: No

Material: Cast Iron

Test Cap Included: Yes