4 x 2 in. Cast Iron Closet Ring Set for 3/4 in. Offset

Part #F40  |  Item #1203570  |  Manufacturer Part #40

Call for Pricing EACH

Length:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Fits Pipe Size: 4 in

Length: 2 in

WaterSense Labeled: No