Frank Pattern 4 x 2 in. Closet Ring Set F40TC

DESCRIPTION

Frank Pattern 4 x 2 in. Closet Ring Set

F40TC

Material:

SPECIFICATIONS

Height
4 in
Length
4 in
Material
Cast Iron
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS