4 x 6 in. Cast Iron Closet Ring Set

Part #F46  |  Item #1203603  |  Manufacturer Part #46

Call for Pricing EACH

Material:

Cast Iron

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Fitting Size 1: 4 in

Fitting Size 2: 6 in

Fitting Sizes: 4 in x 6 in

Material: Cast Iron

Test Cap Included: No