5-1/2 x 4 in. Cast Iron Cesspool Drain
5-1/2 x 4 in. Cast Iron Cesspool Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.3
- CARB OTC LEED Compliant:
- No
- Depth:
- 5-1/2 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No