DESCRIPTION

  • Attachments made with galvanized wire staples
  • PA DOT class 3 type A, 18” (450MM)
  • Posts are 2" x 2 x 36"
  • Posts are spaced at 8' maximum
  • Used for silt and sediment control

Frank Roberts & Sons 18 in. Silt Fence for PA Dot White

FFR400308WHITE

Length:

SPECIFICATIONS

Color Finish
White
Height
18 in
Length
100 ft
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY