14-1/2 x 16-9/16 in. Stainless Steel Bottom Grid for PS2X110-15 Kitchen Sink

Part #FPS21536S  |  Item #7581838  |  Manufacturer Part #PS2-15-36S

Length:

14-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: PS2X110-15 Kitchen Sink

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

IAPMO Listed: No

Length: 14-1/2 in

Material: Stainless Steel

NSF Certified: No

Shape: Rectangular

Width: 16-9/16 in