20-1/8 x 20-9/16 in. 3-Hole Top Mount Laundry Sink with Center Drain in Stainless Steel
20-1/8 x 20-9/16 in. 3-Hole Top Mount Laundry Sink with Center Drain in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ultra-Quiet ™ sound-deadening pads eliminate excess noise and vibration from heavy pots, pans and utensils
- 20 gauge stainless steel
- CUPC® Certified
- For new counter top installation a jigsaw and 2-in hole saw required
- Minimum cabinet size is 24-in for this sink
- Made in the USA
- 3 faucet holes
- Template and hardware provided for safe and easy DIY top mount installation
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Type:
- KRSLM202020103K