2400 RPM Waste Disposal (Less Power Cord)

Part #FWDJ33NC  |  Item #7289119  |  Manufacturer Part #WDJ33NC

RPM:

2400

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Functional Design: Franke kitchen sink disposers grind faster, finer and more efficiently than leading competitive brands
  • Odor Reduction: Bio Shield Antimicrobial agents are molded into the internal components of the disposer to reduce odors
  • Jam Resistant: Permanent magnet DC motor reduces jams for lasting service
  • Compatibility: 3-bolt installation is compatible with most sinks, purchase air switch controller WD9088 separately to turn on/off from sink deck
  • Excellent Warranty: Franke stands behind this product by offering a 3-year warranty
  • Direct Electrical Connection: Meets local codes where direct connection is required
  • 2 Year Warranty: Built to last and backed by excellent warranty coverage

Documents

Specifications

Color Finish: [Red, Chrome]

Color Finish Category: Reds

Energy Star Compliant: No

Height: 12-3/4 in

Horsepower: 1/3 hp

Length: 6 in

Material: Galvanized Steel

RPM: 2400

UL Listed: No

Width: 5-1/4 in