This product requires certification to purchase.

ABSINTHE KITCHEN BAR FAUCET SN

You last purchased this on
 
Franke

Absinthe ABSINTHE KITCHEN BAR FAUCET SN

  • Fast #
  • Part #FFFB5280
  • Item #7677555
  • Manufacturer Part #FFB5280
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Absinthe ABSINTHE KITCHEN BAR FAUCET SN

  • Fast #
  • Part #FFFB5280
  • Item #7677555
  • Manufacturer Part #FFB5280
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Design and Style: This Absinthe kitchen faucet puts a modern spin on turn-of-the-century design and creates a strong focal point in your kitchen workspace with a beautiful satin nickel finish
  • Quality and Durability: Manufactured using a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Absinthe faucet is long lasting and exceptionally durable
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's 360-degree swivel spout
  • Water Conservation: The Absinthe's intuitive, built-in water saving feature conserves up to 50% of water in everyday kitchen tasks
  • Overall Dimensions: Faucet Height: 16-in, Spout Height: 7.6-in from countertop
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Warranty: Franke stands behind this product with a limited lifetime warranty, 5 year on finish
  • Compatibility: Faucet (FF5280), Pot Filler (PF5280), Filtration Taps (FFT5280, DW15080, LB15180, LB15280), Soap Dispenser (SD5280), Prep Faucet (FFP5280)
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Absinthe
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Height:
13-3/8 in
Faucet Material:
Brass
Flow Rate:
1.75 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Single Handle
Spout Height:
10 in