Single Handle Lever Bar Faucet in Matte Black
Absinthe Single Handle Lever Bar Faucet in Matte Black
Product Details
Product Details
- Design and style: This Absinthe kitchen faucet puts a modern spin on turn-of-the-century design and creates a strong focal point in your kitchen workspace with a beautiful matte black finish
- Quality and durability: Manufactured using a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Absinthe faucet is long lasting and exceptionally durable
- Sprayer functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's 360-degree swivel spout
- Water conservation: The Absinthe's intuitive, built-in water saving feature conserves up to 50% of water in everyday kitchen tasks
- Overall dimensions: Faucet height: 16-in., spout height: 7.6-in. from countertop
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Warranty: Franke stands behind this product with a limited lifetime warranty, 5 year on finish
- Compatibility: Faucet (FF5220), pot filler (PF5220), filtration taps (FFT5220, DW15020, LB15120, LB15220), soap dispenser (SD5220), prep faucet (FFP5220)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Absinthe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 17-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock Pull-out
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- U-Spout