Franke

Active-Plus 1.75 gpm 1-Hole Pull-Out Kitchen Sink Faucet with Single Lever Handle in Mocha

Part #FFF38  |  Manufacturer Part #FF3802

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design and Style: Made in Italy, this mocha kitchen faucet provides a sleek, ultra modern look in your kitchen
  • Quality and Durability: Built with lead free brass and a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Active faucet is long lasting and exceptionally durable
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
  • Easy-to-Clean: Active faucets are easy to clean, with a fingerprint resistant finish
  • Overall Dimensions: 12.4-inches tall and 9.25 front-to back
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Finishes: Choose from nine different finishes to compliment your kitchen, FF3800 Polished Chrome, FF3880 Satin Nickel, FF3801 Onyx, FF3802 Mocha, FF3803 Storm, FF3804 Oyster, FF3805 Champagne, FF3806 Vanilla, FF3807 Shadow Grey
  • Excellent Warranty: Franke stands behind this product with a limited lifetime warranty on the faucet and a 5 year warranty on the faucet finish
  • Includes: Faucet, Mounting Hardware, Water Lines

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Active-Plus

Color Finish: Mocha

Color Finish Category: Browns

Faucet Height: 12 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Type: Single Lever

Height: 12-1/4 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Length: 4-1/10 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 11 in

Spout Reach: 9-1/4 in

Spout Swivel: 360°

Spout Type: Pull Out

Spray Type: Full, Needle Spray

Trim Only: No

Width: 2 in