0.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Satin Nickel
Ambient 0.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, HT-100, HT-250, HT-300
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ambient
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 6-1/5 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Gooseneck
- UL Listed:
- No