1 gpm 1-Hole Hot and Cold Water Dispenser with Double Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #LB7200C-100-HT
Ambient 1 gpm 1-Hole Hot and Cold Water Dispenser with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Franke’s tulip faucets will compliment any kitchen design ,while offering the ultimate maneuverability and ease of use
- 9 1/2" tall cold water filtration faucet for use with under-the-sink filtration system
- Soft elegant lines of the Tulip faucets emulate its delicate namesake perfectly
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ambient
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Swivel:
- 360°
- Trim Only:
- No