1.75 gpm 1-Hole Kitchen Faucet and Spray with Single Lever Handle in Polished Chrome
Ambient 1.75 gpm 1-Hole Kitchen Faucet and Spray with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20mm corner radius
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- 18-gauge stainless steel
- Custom accessories available to enhance the functionality of the sink
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ambient
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 14-3/4 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-3/8 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 360°
- Spray Type:
- Full, Needle Spray
- Trim Only:
- No