in Satin Nickel Hot and Cold Water Dispenser

You last purchased this on
 
Franke

Ambient in Satin Nickel Hot and Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Ambient in Satin Nickel Hot and Cold Water Dispenser

  • Fast #
  • Part #FFFT3180
  • Item #7059834
  • Manufacturer Part #FFT3180
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • Franke offers full range of Ambient kitchen products to complete your look
  • 14 11/16" tall water filtration and prep faucet features 3-in1 functionality with hot, cold and filtered cold water (heaters and chillers sold separately)
  • Meets CalGreen - California's Green Building Standards
  • 360-degree spout swivel range offers maximum coverage
  • 1.75 / .5 gpm flow rate and 28mm ceramic cartridge
  • Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
  • Saves counter space and provides cleaner look
  • Franke stands behind this product by offering a limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Brand Model Compatibility:
FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, CT200, SD3180
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ambient
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Height:
14-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Type:
Lever
Height:
14-3/5 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
4-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
9-1/4 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc