Franke

Bernadine Single Handle Pull Down Kitchen Faucet in Stainless Steel

Part #FFF20650  |  Manufacturer Part #FF20650

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design and Style: This faucet's transitional aesthetic and classic styling create a perfect compliment to any sink and every kitchen design
  • Quality and Durability: Built from solid stainless steel and using a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Bernardine faucet is long lasting and provides exceptional durability of use
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
  • Fast-In Installation: Easily mounted from above the countertop while the modern lever makes this faucet ideal for use in tight spaces
  • Overall Dimensions: Bernadine's pull-down, high arch profile fits well into any kitchen layout. Faucet Height: 18.4-Inches, Spout Height: 7 1/2-Inches
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Sink Compatibility: The included baseplate makes the Bernard compatible with one hole (without baseplate) or three hole (with baseplate) kitchen sinks
  • Franke stands behind this product with a limited lifetime warranty
  • Compatibility: Compatible with 1 or 3-hole stainless steel, granite and fireclay kitchen sinks or can be mounted directly to countertop with a 10-inch base plate included

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Bernadine

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Height: 18-3/8 in

Faucet Material: Stainless Steel

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8 in

Spout Reach: 9 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: [Full, Needle Spray]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 10 in