1.75 gpm 1 or 3-Hole Pull-Out Kitchen Sink Faucet with Single-Handle in Stainless Steel
Bernard 1.75 gpm 1 or 3-Hole Pull-Out Kitchen Sink Faucet with Single-Handle in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Built from solid stainless steel and using a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Bernard faucet is long lasting and provides exceptional durability of use
- Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout.
- Design and Style: The Bernard faucet seamlessly blends function and sleek aesthetics with it's transitional style featuring a low profile pull-out design which is great for tighter spaces
- Sink Compatibility: The included baseplate makes the Bernard compatible with one hole (without baseplate) or three hole (with baseplate) kitchen sinks
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Overall Dimensions: Bernard's low profile, pull-out style faucet fits well into your existing kitchen layout. Faucet Height: 9 1/2-Inches Spout Height: 8 7/8-Inches
- Fast-In Installation: Easily mounted from above the countertop while the modern lever makes this faucet ideal for use in tight spaces
- Compatibility: Compatible with 1 or 3-hole stainless steel, granite and fireclay kitchen sinks or can be mounted directly to countertop
- Warranty: Franke stands behind this product with a limited lifetime warranty on the faucet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bernard
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 10-3/4 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- No
- Spout Height:
- 9-3/8 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 120°
- Spout Type:
- Pull Out
- Spray Type:
- Full
- Trim Only:
- No