33-5/8 x 18-7/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink with Bottom/Shelf Grid, Cutting Board, Self Healing Mat, Colander, Roller Mat, Drain Board and Drain Cover
Chef Center 33-5/8 x 18-7/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink with Bottom/Shelf Grid, Cutting Board, Self Healing Mat, Colander, Roller Mat, Drain Board and Drain Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Functionality: The Chef Center is made from 18-gauge stainless steel for lasting durability and features Franke's Integral Ledge System, designed to turn your sink into a true ergonomic workstation
- All Inclusive Kitchen System: The Chef Center includes a variety of custom-fit accessories: stainless steel drain board, roller mat, colander, glass cutting board, compost bin and multi-level sink grid
- Integrated Design: Modern in appearance, impressive in functionality and a necessity for any complete kitchen solution, Franke's Chef Center is redefining how people think about and use their sinks
- Installation: Undermount with positive reveal edge to support included accessories, professional installation required for undermount installation
- Bowl Interior Dimensions: 23.6-in left-to-right x 16.1-in front-to-back x 9-in deep
- Cabinet Installation Requirements: Fits Minimum Cabinet Size of 36-inches left-to-right
- Overall Dimensions: 33.6-in left-to-right x 18.9-in front-to-back x 9-in deep
- Prepping to Entertaining: The Chef Center's design enhances prepping, entertaining and cleanup with the built-in compost bin, cleaning tool storage, wine chiller zone and included accessories
- Included: Bottom/Shelf Grid (CUW24-36S), Glass Cutting Board (CUW-40S), Self Healing Mat (SP-40S), Colander (CUW-70S), Roller Mat (CUW-36RM), Drain Board (CUW-60S), Drain Cover (PKGCVR)
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Chef Center
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 23-5/8 in x 16-1/8 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33-5/8 in x 18-7/8 in