DESCRIPTION

  • Composed of 80% quartz and 20% hard acrylic resin, making the sink hard-wearing and providing a lifetime of beauty
  • Fits Minimum Cabinet Size 21"
  • Franke sanitized technology reduces bacteria growth in the sink
  • Scratch, heat and stain resistant, making Franke granite sinks easy to clean

Franke Consumer Products 0.5 gpm 1-Hole Bar Faucet with Double Lever Handle

FLB13250

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
.5 gpm
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/4 in
Spout Reach
3-5/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$424.2
EACH
  • QUANTITY