DESCRIPTION

  • 1 year warranty
  • Custom sized for Franke Primo DIG61091-all colors
  • Protects sink bottom
  • Stainless steel construction with PVC feet to elevate grid

Franke Consumer Products 0.5 gpm Double Lever Handle Spout

FLB7200

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$515.0
EACH
  • QUANTITY